Beli fitting nepel angin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)
    Mulai

    Rp46.900

    PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Limited to the combination products of the connection port shape/screw and one-touch fittings.)Useable: Connection of the tube and the tube (same diameter) . For urethane or nylon tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Resin body: Polybutylene terephthalate (PBT). Open ring: polyacetal (POM)
    • Shape: Union elbow
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
  2. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    45%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  3. monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Mulai

    Rp71.900

    monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)
    Deskripsi:
    It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Screw Type: PT screw
    • RoHS Directive: Correspondence
    • Maximum Working Pressure (MPa): 1
    • Dimension L (mm): 39
    • Dimension SW (mm): 25.8
    • Material: Stainless steel (SUS 304)
    • Nominal Diameter A: 15 x 10
    • Nominal Diameter B: 1/2 x 3/8
    • Shape: Different diameter hex nipple
  4. PISCO Fitting Elbow Pneumatic Tubing Plug-in (Nepel Pneumatik L)
    Mulai

    Rp56.900

    PISCO Fitting Elbow Pneumatic Tubing Plug-in (Nepel Pneumatik L)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  5. EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    Mulai

    Rp8.900

    EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  6. monotaro Hose Nipple (Nepel Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

    monotaro Hose Nipple (Nepel Selang)
    Deskripsi:
    For fittings for hoses
    atribut:
    • Material: brass
    • Working Pressure (MPa): 3
    • Shape: hose nipple
    • Types of Hozardous Materials: Non-dangerous goods
  7. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  8. JIA RONG Double Nepel Krum (Nepel)
    Mulai

    Rp14.900

    JIA RONG Double Nepel Krum (Nepel)
    atribut:
    • Size (inch): 1/2
  9. Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    Mulai

    Rp979.900

    Wipro Blower & Vacuum (Mesin Blower Angin Elektrik)
    atribut:
    • Frequency (Hz): 50
    • Input Power (W): 650
    • Rated Voltage (V): 220
    • No Load Speed (rpm): 16000
  10. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

  11. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  12. PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    35%
    Mulai

    Rp49.900

    PISCO Tubing Fitting Union Straight (Sambungan Lurus)
    atribut:
    • Finishing Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
  13. EMC One Touch-in Fitting EPC Series (inch) (Sambungan Lurus)
    14%
    Mulai

    Rp5.900

    EMC One Touch-in Fitting EPC Series (inch) (Sambungan Lurus)
    atribut:
    • Series: EPC
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Tube Material: Nylon/PU tube
    • Working Temperature (°C): 0-60
  14. PISCO Tubing Fitting Straight (Sambungan Lurus)
    Mulai

    Rp28.900

    PISCO Tubing Fitting Straight (Sambungan Lurus)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
    atribut:
    • Material: Metal body: Brass+Nickel plating. Open ring: polyacetal (POM)
    • Shape: straight
    • Type: Standard type
    • Operating Temperature Range: 0 to 60°C (without freezing)
    • Fluid: Air, water (conditioned)
    • Maximum Working Pressure: 1MPa
    • Vacuum Pressure: -100kPa
Daftar Harga fitting nepel angin Terbaru November 2026
PISCO Fitting Elbow Pneumatic Union (Nepel Pneumatik L)Rp46.900
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Rp71.900
PISCO Fitting Elbow Pneumatic Tubing Plug-in (Nepel Pneumatik L)Rp56.900
monotaro Fitting Elbow Pneumatic Union (Nepel Pneumatik L)Rp14.900
EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)Rp8.900
monotaro Hose Nipple (Nepel Selang)Rp12.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900
JIA RONG Double Nepel Krum (Nepel)Rp14.900
SMC One-touch Fittings Male Connector (Sambungan Drat Lurus)Rp37.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)